Locknut
Nominal diameter (metric) | 470 mm |
---|---|
Female thread | Tr400X5 |
Logistics dimensions (L x W x H) | 52x470x470 mm |
---|---|
Logistic Weight | 18700 g |
Nominal diameter (metric) | 470 mm |
Female thread | Tr400X5 |
Material | Steel |
Outer diameter | 470 mm |
Width | 52 mm |
Series | HM |
Usually arrives within 14 working days