SKF Plain bearing PCMF
Inner diameter | 20 mm |
---|---|
Outer diameter | 30 mm |
Width | 16.5 mm |
Logistics dimensions (L x W x H) | 17x23x23 mm |
---|---|
Logistic Weight | 14,3 g |
Inner diameter | 20 mm |
Outer diameter | 30 mm |
Width | 16.5 mm |
Series | PCMF |
Material | Composite E |
Usually arrives within 14 working days