Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF16120-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF16120-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
Flanged bush
References
ina:
EGF16120-E40-B-Y
rubix:
238A3450
manufacturer :
0713831230000
ean:
4012802757590
Technical specifications
Inner diameter
16
mm
Outer diameter
18
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF16120-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
Flanged bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
6,2
g
Inner diameter
16
mm
Outer diameter
18
mm
Width
12
mm
Series
EGF..-E40-B
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.47
excl. VAT
/
Each
£
1.76
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SKF PCMF 202316.5 E PTFE COMPOSITE FLANGED BUSHING
SKF PSMF121812A51:SKF BUSH
SKF PBMF506050M1G1:SKF FLANGED BUSH
SKF DRY SLIDING BUSH PCMF 353926 E
SKF PLAIN BEARING PCMF 060808 E
SKF PPMF 101212 FLANGED BUSHING
INA EGF08075-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PLAIN BEARING PCMF 121409 E
SKF PCMF 182012 E FLANGED BUSHING
INA EGF20165E40BY PLAIN BUSH
INA EGF18100-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PCMF 141617 E FLANGED BUSHING
SKF PSMF 142012 A51 PLAIN BEARING BUSHING
SKF COMPOSITE BUSH PCMF 141612 E
SKF PSMF 253220 A51 FLANGED BUSHING