References
INA:EGF25215-E40-Y
Rubix:201A9870
Manufacturer :0664678700000
EAN:4012802682175

Product details : INA EGF25215-E40-Y FLANGED BUSH
Flanged bush, maintenance-free, ISO 3547, with steel backing
Flanged bushings, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 22,6 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 28 mm |
| Width | 21.5 mm |
| Material | steel |
| Series | egf..-e40 |
Show UNSPSC/ECL@SS
£ 48.25 excl. VAT
/ 25 pieces
£ 57.90 incl. VAT
- Delivery usually within ( 7 ) days
