References
INA:GIKL8-PB-A
Rubix:229A4656
Manufacturer :0066349580000
EAN:4012802525960

Product details : INA GIKL8-PB-A ROD END BEARING 0066349580000
Rod end with internal thread, left hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
Technical specifications
Attributes
| Logistic Weight | 49,31 g |
|---|---|
| Inner diameter | 8 mm |
| Head diameter | 24 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gikl..-pb |
| Outer diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ Each
£ 26.28 incl. VAT
- Delivery usually within ( 7 ) days
