References
INA:GIL70-DO-2RS
Rubix:103A8203
Manufacturer :0066353690000
EAN:4012802526561

Product details : INA ROD END GIL70-DO-2RS
Rod end with internal thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, sealed
Technical specifications
Attributes
| Logistic Weight | 8600 g |
|---|---|
| Inner diameter | 70 mm |
| Head diameter | 160 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gil..-do-2rs |
| Outer diameter | 105 mm |
Show UNSPSC/ECL@SS
£ 756.74 excl. VAT
/ Each
£ 908.09 incl. VAT
- Usually arrives within 14 working days
