Rod end
Inner diameter | 25 mm |
---|---|
Head diameter | 60 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 124x60x25 mm |
---|---|
Package weight | 654 g |
Inner diameter | 25 mm |
Head diameter | 60 mm |
Bearing Clearance | CN |
Series | GAKR..-PB |
Length | 124 mm |
Outer diameter | 47 mm |
Usually arrives within 14 working days