Rod end
Inner diameter | 20 mm |
---|---|
Head diameter | 53 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 103,5x53x20 mm |
---|---|
Package weight | 331 g |
Inner diameter | 20 mm |
Head diameter | 53 mm |
Bearing Clearance | CN |
Series | GIR..-UK |
Outer diameter | 35 mm |
Usually arrives within 14 working days