References
INA:GIKR6-PB-A
Rubix:229A1171
Manufacturer :0066398280000
EAN:4012802528039

Product details : FAG GIKR6-PB-A ROD END BEARING 66398280000
Rod end with internal thread, right hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x20x6 mm |
|---|---|
| Package weight | 29 g |
| Inner diameter | 6 mm |
| Head diameter | 20 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gikr..-pb |
| Outer diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 18.46 excl. VAT
/ Each
£ 22.15 incl. VAT
- Delivery usually within ( 7 ) days
