Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKL6-PB-A ROD END WITH INTERNAL THREAD LEFT HAND REQUIRING
INA GIKL6-PB-A ROD END WITH INTERNAL THREAD LEFT HAND REQUIRING
Rod end
References
ina:
GIKL6-PB-A
rubix:
238A4036
manufacturer :
0066308710000
ean:
4012802523348
Technical specifications
Inner diameter
6
mm
Head diameter
20
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : INA GIKL6-PB-A ROD END WITH INTERNAL THREAD LEFT HAND REQUIRING
Rod end with internal thread, left hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
28,17
g
Inner diameter
6
mm
Head diameter
20
mm
Bearing Clearance
cn
Series
gikl..-pb
Outer diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.55
excl. VAT
/
Each
£
24.66
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD ENDS SIL 8 E
INA GIHRK70-UK-2RS-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIG
SKF ROD END BEARING SAKAC 6 M
INA GAR25UK-INA MALE RIGHT HAND THREADED ROD END BEARING
INA ROD END BEARING GAR35-DO-2RS
INA GAL 12 UK GAL12-UK
INA ROD END BEARING GAR30-DO
SKF ROD END BEARING SAKB 10 F
INA GIKL5-PW-A ROD END BEARING 0066349230000
FAG GAKR14-PW-A ROD END BEARING 66309010000
INA ROD END BEARING GIHNRK32-LO-B
INA GIKSL16-PS
SKF ROD END BEARING SAKB 16 F
INA GIHNRK12-LO-A ROD END BEARING 0066431830000
SKF ROD END BEARING SAKB 20 F