Plain Bearing Rod End
Inner diameter | 15 mm |
---|---|
Head diameter | 41 mm |
Bearing Clearance | CN |
Logistic Weight | 175 g |
---|---|
Inner diameter | 15 mm |
Head diameter | 41 mm |
Bearing Clearance | CN |
Series | SIL |
Material | Bearing steel |
Female thread | M 14 |
Stat. Load rating | 37.5 N |
Dyn. Load rating | 17 N |
Length | 83 mm |
Sealing | Open |
Outer diameter | 41 mm |
Usually arrives within 14 working days