Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBP40 ACCESSORIES
Grooved and lock nut SNR TBP40, Nominal diameter (metric): 40 mm
Grooved and lock nut SNR
References
snr:
TBP40
rubix:
205A9064
ean:
3413520486693
Technical specifications
Nominal diameter (metric)
40
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBP40 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
40
mm
Weight
0
kg
Series
TBP
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.72
excl. VAT
/
Each
£
64.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SNR KM12, Female thread: M60x2
Grooved and lock nut PTN KM34, Female thread: M170×3 | Nominal diameter (metric): 170 mm
Grooved and lock nut SNR BR40
Grooved and lock nut INA ZMA45/85, Female thread: M45X1,5 | Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE HM70T-AKN, Female thread: Tr 350x5 | Nominal diameter (metric): 350 mm
Grooved and lock nut Timken KM 14, Nominal diameter (metric): 70 mm
Grooved and lock nut FAG MU.KMT5-MFO, Nominal diameter (metric): 25 mm
Grooved and lock nut INA AM20, Female thread: M20X1 | Nominal diameter (metric): 38 mm
Grooved and lock nut SKF KM 34, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut SKF KM 13, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut FAG HMZ30/530, Female thread: Tr530X6 | Nominal diameter (metric): 530 mm
Grooved and lock nut AKN from MECALINE HM52T-AKN, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm
Grooved and lock nut SNR TB50, Nominal diameter (metric): 50 mm
Grooved and lock nut FAG KM21, Female thread: M105x2 | Nominal diameter (metric): 140 mm
Grooved and lock nut SKF KM 19, Female thread: M 95x2 | Nominal diameter (metric): 95 mm