Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM18 LOCKNUT
Grooved and lock nut Timken KM 18, Nominal diameter (metric): 90 mm
Bearing Lock Nut
References
timken:
KM 18
rubix:
100A1141
ean:
0087796028708
Technical specifications
Nominal diameter (metric)
90
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM18 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
90
mm
Thread-cutting pitch
2
mm
Outer diameter
120
mm
Diameter across flats
90
mm
Width
16
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.37
excl. VAT
/
Each
£
29.24
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
Grooved and lock nut SNR TB45, Nominal diameter (metric): 45 mm
Grooved and lock nut SNR TB65, Nominal diameter (metric): 65 mm
Grooved and lock nut Timken TAN24
Grooved and lock nut FAG KM33, Female thread: M165x3 | Nominal diameter (metric): 210 mm
Grooved and lock nut SNR HM3096
Grooved and lock nut AKN from MECALINE ZMA80/120-AKN, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut INA AM25, Female thread: M25X1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut FAG KM34, Female thread: M170x3 | Nominal diameter (metric): 220 mm
Grooved and lock nut FAG KM9, Female thread: M45x1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut SNR KM17, Female thread: M85x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut AKN from MECALINE ZMA40/62-AKN, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut SNR BPR70
Grooved and lock nut PTN KM12, Female thread: M60×2 | Nominal diameter (metric): 60 mm
Grooved and lock nut SKF N 05, Female thread: Yes
Grooved and lock nut SNR KM25, Female thread: M125x2