SPARTEX HEX SKT HD CAP SCR A4-70 18X150 SW14 4762418 150
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC18X150PFA4-70ISO
Rubix:268A1835
Manufacturer :4762418 150
EAN:4043377063847


Technical specifications
| Length | 150 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 18X150 SW14 4762418 150
Hexagon socket head cap screws A4-70 18X150 SW14
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 18 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m18 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw14 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 321.35 excl. VAT
/ 25 pieces
£ 385.62 incl. VAT
- Usually arrives within 14 working days
Length
150 mm
Material/finishing
Threading diameter
18 mm
Thread surface
Metrical diameter
m18