M5 X 30 SKT CSK A2 PK 50


SKT CAP

References
rubix-uk:M5X30SKTCSK-A2/50
rubix:80112935
brand logo
brand logo
Technical specifications
Length30 mm
Material/finishingsteel
Threading diameter5 mm

Product details : M5 X 30 SKT CSK A2 PK 50


Din 7991 Grade A2 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length30 mm
Material/finishingsteel
Threading diameter5 mm
Show UNSPSC/ECL@SS
£ 6.68 excl. VAT
/ Each
£ 8.02 incl. VAT
  • In stock: Next day delivery