References
Bahco:3625PU-50
Rubix:245A1303
EAN:7311518276126

Product details : BAHCO 3625PU-50 DEAD BLOW 32 OZ
Strengths
•Anti-sliding handle
Force of strike is transferred to object, decreasing shock to the user, reducing wrist and arm fatigue
Non-sparking and low noise
Increased surface protection
Ideal for tyre change and transmission work
Suitable for mould production, wooden furniture, gas, chemical engineering, petroleum, gunpowder, sheet metal, aviation ships, sailing etc
Striking area not marked
Force of strike is transferred to object, decreasing shock to the user, reducing wrist and arm fatigue
Non-sparking and low noise
Increased surface protection
Ideal for tyre change and transmission work
Suitable for mould production, wooden furniture, gas, chemical engineering, petroleum, gunpowder, sheet metal, aviation ships, sailing etc
Striking area not marked
Technical specifications
Attributes
| Logistic Weight | 840 g |
|---|---|
| Type | sledgehammer |
| Section | 50 mm |
| Length | 320 mm |
| Weight | 790 g |
| Diameter | 50 mm |
| Head length | 100 mm |
Show UNSPSC/ECL@SS
£ 40.37 excl. VAT
/ Each
£ 48.44 incl. VAT
- Delivery usually within ( 14 ) days
