References
Facom:208A.60A
Rubix:395A5176
EAN:3148518595872

Product details : FACOM 208A.60A MALLET TIPS 60MM
207A-208A - Mallet tips
- 207A: Lightweight aluminum body, hickory handle.
- 208A: Heavyweight steel body, hickory handle.
- 207A: Lightweight aluminum body, hickory handle.
- 208A: Heavyweight steel body, hickory handle.
Technical specifications
Attributes
| Logistic Weight | 1289 g |
|---|---|
| Packaged dimensions (D x W x H) | 360x92x60 mm |
| Package weight | 1330 g |
| Type | sledgehammer |
| Section | 0 mm |
| Length | 363 mm |
| Weight | 1300 g |
| Diameter | 60 mm |
| Handle | hickory |
| Head length | 0 mm |
Show UNSPSC/ECL@SS
£ 58.35 excl. VAT
/ Each
£ 70.02 incl. VAT
- Delivery usually within ( 14 ) days
