FACOM 50MM GRAPHITE HAMMER 200C.50
200C - Graphite handle riveting engineers hammer
See technical informationReferences
Facom:200C.50
Rubix:157A1632
EAN:3148517554894



Product details : FACOM 50MM GRAPHITE HAMMER 200C.50
200C - Graphite handle riveting engineers hammer
-Ergonomic safety handle with graphite core.
-Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Logistic Weight | 1996 g |
|---|---|
| Packaged dimensions (D x W x H) | 375x136x52 mm |
| Package weight | 2019 g |
| Type | riveting hammer |
| Section | 50 mm |
| Length | 360 mm |
| Weight | 1900 g |
| Diameter | 50 mm |
| Handle | graphite |
| Head length | 138 mm |
Show UNSPSC/ECL@SS
£ 41.10 excl. VAT
/ Each
£ 49.32 incl. VAT
- Delivery usually within ( 14 ) days
