References
Facom:200H.30PB
Rubix:395A5178
EAN:3148517881501

Product details : FACOM 200H.30PB RIVETING ENGINEERS HAMMERS 3MM
Facom: Quality guaranteed!
Strengths
Tougher hickory handle, high-safety triple grip. Differentiated head heat treatment.
Technical specifications
Attributes
| Type | riveting hammer |
|---|---|
| Section | 30 mm |
| Length | 270 mm |
| Weight | 470 g |
| Handle | hickory |
| Head length | 93 mm |
Show UNSPSC/ECL@SS
£ 15.32 excl. VAT
/ Each
£ 18.38 incl. VAT
- Delivery usually within ( 14 ) days
