INA XSU080188 CROSSED ROLLER 0052348400000
Slewing ring, Crossed roller bearing, without gear teeth
See technical informationReferences
INA:XSU080188
Rubix:229A4578
Manufacturer :0052348400000
EAN:4054366217899

Product details : INA XSU080188 CROSSED ROLLER 0052348400000
Crossed roller bearings standard series 08, without gear teeth, lamellar seals on both sides
Technical specifications
Attributes
| Logistic Weight | 3600 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 225 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | xsu08 |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,970.40 excl. VAT
/ Each
£ 2,364.48 incl. VAT
- Delivery usually within ( 7 ) days
