Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Cross roller bearing
INA CROSSED ROLLER BRG SX011836-A
INA CROSSED ROLLER BRG SX011836-A
Crossed roller bearing
References
ina:
SX011836-A
rubix:
103A4155
manufacturer :
0071373970000
ean:
4012802606324
Technical specifications
Inner diameter
180
mm
Outer diameter
225
mm
Width
22
mm
See all Specifications
Product details
Technical specifications
Product details : INA CROSSED ROLLER BRG SX011836-A
Cross roller bearing
Crossed roller bearingsdimension series 18 to DIN 616
Technical specifications
Attributes
Logistic Weight
2230
g
Inner diameter
180
mm
Outer diameter
225
mm
Width
22
mm
Bearing Clearance
cn
Series
sx..-a
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,084.76
excl. VAT
/
Each
£
1,301.71
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
INA XSU080218 SLEWING RINGCROSSED ROLLER BEARING STANDARD SERIES WITHO
INA SX011818-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
INA XU080430 SLEWING RINGCROSSED ROLLER BEARING WITHOUT GEAR TEETH
INA XU120179 CROSSED ROLLER BRG 0012921960000
INA SX011848-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA XSA140414-N SLEWING RINGCROSSED ROLLER BEARING STANDARD SERIES EXT
INA XU120222 SLEWING RING 0001150290000
INA SX011818-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA SX011828-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA XV50 CROSSED ROLLER BEARINGS WITHOUT GEAR TEETH LAMELLAR SEALS ON
INA XV30 CROSSED ROLLER BEARINGS WITHOUT GEAR TEETH LAMELLAR SEALS ON
INA XSU080168 SLEWING RING BEARING
INA XSU080318 SLEWING RINGCROSSED ROLLER BEARING STANDARD SERIES WITHO
INA SX011832-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
INA SX011820-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616