Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Cross roller bearing
INA SX011840-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
INA SX011840-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
Crossed roller bearing
References
ina:
SX011840-A
rubix:
238A1179
manufacturer :
0071374000000
ean:
4012802193862
Technical specifications
Inner diameter
200
mm
Outer diameter
250
mm
Width
24
mm
See all Specifications
Product details
Technical specifications
Product details : INA SX011840-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
Cross roller bearing
Crossed roller bearingsdimension series 18 to DIN 616
Technical specifications
Attributes
Logistic Weight
3040
g
Inner diameter
200
mm
Outer diameter
250
mm
Width
24
mm
Bearing Clearance
cn
Series
sx..-a
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,872.70
excl. VAT
/
Each
£
2,247.24
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
INA SX011814-A CROSSED ROLLER SX011814
INA XV40 CROSSED ROLLER BEARINGS WITHOUT GEAR TEETH LAMELLAR SEALS ON
INA SX011828-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
INA SX011818-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA XSU080258 SLEWING RINGCROSSED ROLLER BEARING STANDARD SERIES WITHO
INA XU080430 SLEWING RINGCROSSED ROLLER BEARING WITHOUT GEAR TEETH
INA XU160260 SLEWING RINGCROSSED ROLLER BEARING WITHOUT GEAR TEETH
INA XSA140414-N SLEWING RINGCROSSED ROLLER BEARING STANDARD SERIES EXT
INA XSU080168 SLEWING RING BEARING
INA SX011848-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA XV30 CROSSED ROLLER BEARINGS WITHOUT GEAR TEETH LAMELLAR SEALS ON
INA SX011828-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA XSU080188 CROSSED ROLLER 0052348400000
INA SX011840-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA XSU080318 SLEWING RINGCROSSED ROLLER BEARING STANDARD SERIES WITHO