References
INA:XSU080258
Rubix:238A0745
Manufacturer :0052351030000
EAN:4054366217936

Product details : INA XSU080258
Crossed roller bearings standard series 08, without gear teeth, lamellar seals on both sides
Technical specifications
Attributes
| Logistic Weight | 5100 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 295 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | xsu08 |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 2,849.34 excl. VAT
/ Each
£ 3,419.21 incl. VAT
- Usually arrives within 14 working days
