FACOM 467BF.18 RATCHET COMBINATION SPANNER 18MM
Ratchet wrench with articulated head
See technical informationReferences
Facom:467BF.18
Rubix:262A4515
EAN:3662424065231



Product details : FACOM 467BF.18 RATCHET COMBINATION SPANNER 18MM
New-generation ratcheting combination wrenches with articulated head from FACOM.
180° articulated eye head allows access to hard-to-reach nuts.
180° articulated eye head allows access to hard-to-reach nuts.
Technical specifications
Attributes
| Opening | 18 |
|---|---|
| Length | 204 mm |
| Type | ratchet spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 31.77 excl. VAT
/ Each
£ 38.12 incl. VAT
- Delivery usually within ( 14 ) days
