GEDORE FLOGGINGSPANNER-OPEN 133 41

Plug impact wrench 133 (MM)

See technical information

References

Gedore:133 41
Rubix:118A6560
Manufacturer :6400500
EAN:4010886640050
brand logo

Technical specifications

Opening41
Length227 mm
Typeflat wrench
See all Specifications

Product details : GEDORE FLOGGINGSPANNER-OPEN 133 41


Striking open-end wrenchDesign: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Open ended slogging spanner 41 mm For very heavy-duty work Acc. to DIN 133 Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35 Special sizes available on request * not standardised

Technical specifications


Attributes
Logistic Weight1000 g
Opening41
Length227 mm
Typeflat wrench
£ 41.92 excl. VAT
/ Each
£ 50.30 incl. VAT
  • Delivery usually within ( 22 ) days