STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 7MM 40100707
14 Series Combination Spanners, OPEN-BOX, Long
See technical informationSee documentsReferences
Stahlwille:40100707
Rubix:2536079
EAN:4018754019151



Documents
Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 7MM 40100707
DIN 3113 form B/ ISO 7738 form B
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x16x137 mm |
|---|---|
| Logistic Weight | 25 g |
| Opening | 7 |
| Length | 135 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
- Usually arrives within 14 working days
