SPARTEX SLOTTED SET SCR W/CONE POINT A1 4X5 055324 5
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT4X5EFA1
Rubix:268A7946
Manufacturer :055324 5
EAN:4043377043122


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A1 4X5 055324 5
Slotted set screws with cone point A1 4X5 DIN 553
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A1 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 13.90 excl. VAT
/ 200 pieces
£ 16.68 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
5 mm