SPARTEX SLOTTED SET SCR W/CONE POINT A2 4X8055324 8
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT4X8EFA2
Rubix:265A4513
Manufacturer :055324 8
EAN:4043377043146


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A2 4X8055324 8
Slotted set screws with cone point A2 4X8 DIN 553
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A1 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ 200 pieces
£ 17.33 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
8 mm