SPARTEX HEX SKT SET SCR W/DOG POINT A4 3X14 SW15402943 14
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC3X14EFA4
Rubix:265A4598
Manufacturer :402943 14
EAN:4043377357168


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 3X14 SW15402943 14
Hexagon socket set screws with dog point A4 3X14 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 916 / iso 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ 500 pieces
£ 15.30 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
14 mm