SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 63X13 PH37981263 13
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH6,3X13EFA2
Rubix:265A5015
Manufacturer :7981263 13
EAN:4043377161116


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 63X13 PH37981263 13
Cross recessed pan head tapping screws A2 6,3X13 PH3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.50 excl. VAT
/ 500 pieces
£ 17.40 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
13 mm