SPARTEX VMTCF2X18EFA2-50-SLOTTED CHEESE HD SCREW A2-50 2X18
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF2X18EFA2-50
Rubix:264A9024
Manufacturer :008422 18
EAN:4043377007520


Technical specifications
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX VMTCF2X18EFA2-50-SLOTTED CHEESE HD SCREW A2-50 2X18
Slotted cheese head screws A2-50 2X18 DIN 84
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M2 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 2 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ 1,000 pieces
£ 12.60 incl. VAT
- In stock: Next day delivery