SPARTEX VMTCLF4X25EFA4-50-SLOTTED PAN HEAD SCREWS A4-50 4X25
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF4X25EFA4-50
Rubix:264A9231
Manufacturer :008544 25
EAN:4043377012319


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 85 |
Product details : SPARTEX VMTCLF4X25EFA4-50-SLOTTED PAN HEAD SCREWS A4-50 4X25
Slotted pan head screws A4-50 4X25 DIN 85
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 85 |
| Metrical diameter | M4 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ 500 pieces
£ 24.48 incl. VAT
- In stock: Next day delivery
Length
25 mm