References
Spartex:VMTCLF6X90EFA2-70
Rubix:268A6427
Manufacturer :008526 90
EAN:4043377011831


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
Product details : SPARTEX SLOTTED PAN HD SCR A2-70 6X90 008526 90
Slotted pan head screws A2-70 6X90 DIN 85
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 85 |
| Metrical diameter | M6 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.18 excl. VAT
/ 200 pieces
£ 36.22 incl. VAT
- Usually arrives within 14 working days
Length
90 mm