SPARTEX HEX SKT SET SCR W/DOG POINT A2 16X60 SW8 4028216 60
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT16X60EFA2
Rubix:268A9026
Manufacturer :4028216 60
EAN:4043377072931


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 16X60 SW8 4028216 60
Hexagon socket set screws with dog point A2 16X60 sw8
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 46.96 excl. VAT
/ 50 pieces
£ 56.35 incl. VAT
- Usually arrives within 14 working days
Threading diameter
16 mm
Length
60 mm