KLINGSPOR 12170 SM611 ABRASIVE MOP WHEEL 200 X 50 68.2MM GRIT 120 PK3
SM 611 Abrasive mop
See technical informationReferences
Klingspor:12170
Rubix:417A0793
EAN:4014855063048

Product details : KLINGSPOR 12170 SM611 ABRASIVE MOP WHEEL 200 X 50 68.2MM GRIT 120 PK3
SM 611 abrasive mop wheel LS 309 X, 200 x 50 x 68.2 mm grit 120
Technical specifications
Attributes
| Grain | 120 |
|---|---|
| Outer diameter | 200 mm |
| Length | 200 mm |
| Use | universal abrasive mop for paint/varnish/filler, wood, plastic and metals. |
| Max speed | 4800 rpm |
| Material | aluminium oxide |
| Shaft diameter | 68.2 mm |
| Abrasive Material | aluminum oxide |
Show UNSPSC/ECL@SS
£ 172.10 excl. VAT
/ Each
£ 206.52 incl. VAT
- Delivery usually within ( 5 ) days