Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR KM61360X40X6 SMALL ABRASIVE MOP 60 X 40 X 6 P120
KLINGSPOR KM61360X40X6 SMALL ABRASIVE MOP 60 X 40 X 6 P120
KM 613 flap wheel
References
klingspor:
13072
rubix:
245A4136
ean:
4014855015177
Technical specifications
Outer diameter
60
mm
Length
40
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR KM61360X40X6 SMALL ABRASIVE MOP 60 X 40 X 6 P120
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
Outer diameter
60
mm
Length
40
mm
Grain
120
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.94
excl. VAT
/
Each
£
10.73
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
3M 09702 SCOTCH-BRITE ROLOC CUT AND POLISH FLAP BRUSH 75MMX35MM A MED
3M 09723 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P180
KLINGSPOR 12079 SM611 ABRASIVE MOP WHEELS LS 309 X 165 X 25 X 43.1
KLINGSPOR ANGLE GRINDER MOP 125MM X 80G 277020
PFERD 44411086 FAN GRINDER F 3030/6 A 80
KLINGSPOR 258921 NFS 600 SMALL FINISHING MOP 60 X 30 X 6MM
PFERD 44408086 FAN GRINDER F 4020/6 A 80
PFERD 44401156 FAN GRINDER F3005/6 A150 EAN4007220154205 30MMX5MMX6MM
KLINGSPOR 258896 NFW600S 100 X 100 X 19 MM FILE BELT
KLINGSPOR 320254 NFW600S 110 X 100 X 19 MM FILE BELT
KLINGSPOR 7326 SM611S 100 X 100 X 19 MM P80 FILE BELT
KLINGSPOR 258932 NCS600 50 X 30 X 6MM 60 GRIT ABRASIVE MOP PACK OF 10
KLINGSPOR 13109 XBR 80X15X6MM P150 KM613 SMALL MOP
3M 9720 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P120
KLINGSPOR 258935 NCS 600 SMALL FINISHING-MOPS 50X30X6 P240 FINE