References
Klingspor:258927
Rubix:247A2850

Product details : KLINGSPOR 258927 XBR 80X50X6MM P0 NFS600 SMALL MOP
Even finish throughout the entire service life - Optimal tool with high quality non-woven flaps for creating a matt or satin finish.
Applications
Industry;Apparatus and Container Manufacturing
Technical specifications
Attributes
| Grain | medium |
|---|---|
| Outer diameter | 80 mm |
| Length | 50 mm |
| Reaming diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 11.95 excl. VAT
/ Each
£ 14.34 incl. VAT
- Usually arrives within 14 working days