KLINGSPOR 12114 SM611 ABRASIVE MOP WHEEL 165 X 50 43.1 MM GRIT 240 PK3
SM 611 Abrasive mop
See technical informationReferences
Klingspor:12114
Rubix:416A2335
EAN:4014855062980

Product details : KLINGSPOR 12114 SM611 ABRASIVE MOP WHEEL 165 X 50 43.1 MM GRIT 240 PK3
SM 611 abrasive mop wheel LS 309 X, 165 x 50 x 43.1 mm grit 240
Technical specifications
Attributes
| Grain | 240 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | universal abrasive mop wheel for paint, varnish, filler, wood, plastic, and metal; used for blending welds and fine grinding/sanding on contoured or curved workpieces. |
| Reaming diameter | 43.1 mm |
| Max speed | 5800 rpm |
| Material | aluminium oxide |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 131.40 excl. VAT
/ Each
£ 157.68 incl. VAT
- Usually arrives within 14 working days