CUTLINE 847264 CARBIDE BURR MODEL C CYLIND ROUNDEND TAIL 6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:847264
Rubix:216A9202
EAN:3660338086212


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cylinder |
| Total length | 50 mm |
Documents
Product details : CUTLINE 847264 CARBIDE BURR MODEL C CYLIND ROUNDEND TAIL 6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR C 6x18,0-6 BALL NOSED-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cylinder |
| Total length | 50 mm |
| Head diameter | 6 mm |
| Scope of application | universal |
| Capacity length | 19 mm |
Show UNSPSC/ECL@SS
£ 19.24 excl. VAT
/ Each
£ 23.09 incl. VAT
- In stock: Next day delivery