Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863173 CARBIDE BURR MOD D SPHERICAL ALUCUT 9,5X9-6
CUTLINE 863173 CARBIDE BURR MOD D SPHERICAL ALUCUT 9,5X9-6
Carbide Bur
References
giss cutline:
863173
rubix:
216A9209
ean:
3660338177859
Technical specifications
Tail diameter
6
mm
Shape of head
Ball
Total length
53
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863173 CARBIDE BURR MOD D SPHERICAL ALUCUT 9,5X9-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 9,5x9-6 BALL-ALU
Rapid stock removal on non-ferrous and soft plastics materials
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Ball
Total length
53
mm
Teeth
Alu
Head diameter
9.5
mm
Scope
Aluminium
Capacity length
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.85
excl. VAT
/
Each
£
26.22
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
PFERD 21122646 TC-BURRS SPG 1020/6 C4
DORMER P8058.0X6.0 BURR 8.00 MM X 6.00 MM 6814113
CUTLINE 847256 CARBIDE BURR MOD M CONEHEAD D12,7
GARRYSON TOOL BIT DEBURRING 8MM SHANK GT4700
CUTLINE 863168 CARBIDE BURR MOD D SPHERICAL SINGCUT 9,5X9-6
CUTLINE 863140 CARBIDE BURR MOD C ROUNDEND NEGCUT 12,7X25-6
FACOM CUTTING WHEEL VFA.602
GT3200D-8 BALL NOSE CYLINDER BURRS 50MM
DORMER P8118.0X6.0 BURR 8.00 MM X 6.00 MM 6814145
DORMER P80516.0X6.0 BURR 16.00 MM X 6.00 MM 6814116
CUTLINE 863213 CARBIDE BURR MOD H FLAME STEELCUT 12X32-6
CUTLINE 863176 CARBIDE BURR MOD F OGIVE CROSSCUT 6X13-3
PFERD 21101687 TC-BURRS ZYA 0616/6 STEEL
ROEBUCK TD030031S30 CARBIDE BURR DIAMOND CUT BALL NOSE 3 X 2.7 X 3MM S
PFERD 21117726 TC BURR RBF 1020/6 C3 PLUS