Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Torque controller
BAHCO TAM12135 ELECTRICAL TORQUE/ANGLE AD 1/2 135N
BAHCO TAM12135 ELECTRICAL TORQUE/ANGLE AD 1/2 135N
Electronic Torque/Angle Measuring Adaptor
References
bahco:
TAM12135
rubix:
2516955
ean:
7314150215331
Technical specifications
Capacity
135
N.m
Square drive adapter
1/2
''
Weight
0.25
kg
See all Specifications
Product details
Technical specifications
Product details : BAHCO TAM12135 ELECTRICAL TORQUE/ANGLE AD 1/2 135N
Accuracy ± 4%
Technical specifications
Attributes
Logistic Weight
440
g
Capacity
135
N.m
Square drive adapter
1/2
''
Weight
0.25
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
362.65
excl. VAT
/
Each
£
435.18
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 3297896 CAPTURE LITE CL10S 0.25-10 N.M 1/4 SQR TORQUE CHECKER
STAHLWILLE 96521080 TORQUE TESTER 0.4-20NM
NORBAR TORQUE TESTER PRO-TEST 60
GEDORE 3297888 CAPTURE LITE CL1 0.02-1 N.M 1/4 HX TORQUE CHECKER
FACOM E.2000-50 TORQUER CONTROLLER
GEDORE 3297926 CAPTURE LITE CL350 10-350 N.M 3/8 SQR TORQUE CHECKER
STAHLWILLE 96521206 SMARTCHECK USB 10S TORQUE TESTER 1-10 NM
NORBAR 43529 TRUCHECK 2 PLUS TORQUE WRENCH CHECKER 40-800 LBFFT
NORBAR 43516 TRUCHECK 2 TORQUE WRENCH CHECKER 0.5 - 10NM
GEDORE 8612 ELECTRONIC TORQUE TESTER 8612-012
FACOM E.2000-350A TORQUE CONTROLLER RANGE 10-350NM
NORBAR 43522 TRUCHECK2 BASIC 260LBF.FT TORQUE CHECKER
NORBAR 43518 TRUCHECK 2 BASIC 30NM TORQUE CHECKER
NORBAR 43514 TRUCHECK 2 BASIC 3NM TORQUE CHECKER
BAHCO TAM1430 ELECTRICAL TORQUE/ANGLE AD 1/4 30N