Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Plugs
Measurement and control - Stamp
CUTLINE 892152 PRECISION GROUND PLUG GAUGE D.100 TOLERANCE H7
CUTLINE 892152 PRECISION GROUND PLUG GAUGE D.100 TOLERANCE H7
Smooth Plug Gauges
References
giss cutline:
892152
rubix:
245A6405
ean:
3660338447402
Technical specifications
Nominal diameter (metric)
100
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892152 PRECISION GROUND PLUG GAUGE D.100 TOLERANCE H7
Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.100 TOLERANCE H7
Strengths
With „Go“ and „No-Go“ side
Applications
Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts
Technical specifications
Attributes
Nominal diameter (metric)
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
353.52
excl. VAT
/
Each
£
424.22
incl. VAT
In stock: Next day delivery
Select variants (68)
Add to cart
Check our products from related categories
CUTLINE 892120 PRECISION GROUND PLUG GAUGE D.33 TOLERANCE H7
ROEBUCK 55-200-035 DIAL BORE GAUGE 18 - 35 X 0.01MM
CUTLINE 892145 PRECISION GROUND PLUG GAUGE D.80 TOLERANCE H7
CUTLINE 892141 PRECISION GROUND PLUG GAUGE D.70 TOLERANCE H7
ROEBUCK 53-882-010 PIN GAUGE SET 1.30-4.98MM
ROEBUCK 55-200-150 DIAL BORE GAUGE 50 - 160 X 0.01MM
SYKESPIC 70400000 FLOWSTOP XL - 35-80MM (SINGLE)
CUTLINE 892102 PRECISION GROUND PLUG GAUGE D.13 TOLERANCE H7
CUTLINE 892118 PRECISION GROUND PLUG GAUGE D.30 TOLERANCE H7
CUTLINE 892140 PRECISION GROUND PLUG GAUGE D.68 TOLERANCE H7
CUTLINE 892089 PRECISION GROUND PLUG GAUGE D.3 TOLERANCE H7
CUTLINE 892150 PRECISION GROUND PLUG GAUGE D.92 TOLERANCE H7
CUTLINE 892094 PRECISION GROUND PLUG GAUGE D.5,5 TOLERANCE H7
CUTLINE 892114 PRECISION GROUND PLUG GAUGE D.25 TOLERANCE H7
CUTLINE 892170 PRECISION GROUND THREADED PLUG GAUGE M20X2,50