Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Plugs
Measurement and control - Stamp
CUTLINE 892141 PRECISION GROUND PLUG GAUGE D.70 TOLERANCE H7
CUTLINE 892141 PRECISION GROUND PLUG GAUGE D.70 TOLERANCE H7
Smooth Plug Gauges
References
giss cutline:
892141
rubix:
245A6394
ean:
3660338447297
Technical specifications
Nominal diameter (metric)
70
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892141 PRECISION GROUND PLUG GAUGE D.70 TOLERANCE H7
Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.70 TOLERANCE H7
Strengths
With „Go“ and „No-Go“ side
Applications
Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts
Technical specifications
Attributes
Nominal diameter (metric)
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
211.87
excl. VAT
/
Each
£
254.24
incl. VAT
In stock: Next day delivery
Select variants (68)
Add to cart
Check our products from related categories
CUTLINE 892156 PRECISION GROUND THREADED PLUG GAUGE M2,5X0,45
CUTLINE 892133 PRECISION GROUND PLUG GAUGE D.50 TOLERANCE H7
CUTLINE 892164 PRECISION GROUND THREADED PLUG GAUGE M10X1,50
CUTLINE 892180 THREADED PLUG GAUGE MF12X1,00 - TOLERANCE 6H
CUTLINE 892100 PRECISION GROUND PLUG GAUGE D.11 TOLERANCE H7
CUTLINE 892163 PRECISION GROUND THREADED PLUG GAUGE M9X1,25
CUTLINE 892142 PRECISION GROUND PLUG GAUGE D.72 TOLERANCE H7
ROEBUCK 55-200-050 DIAL BORE GAUGE 35 - 50 X 0.01MM
ROEBUCK 53-885-100 PIN GAUGE HANDLE
CUTLINE 892154 PRECISION GROUND THREADED PLUG GAUGE M1,6X0,35
CUTLINE 892116 PRECISION GROUND PLUG GAUGE D.27 TOLERANCE H7
CUTLINE 892124 PRECISION GROUND PLUG GAUGE D.37 TOLERANCE H7
CUTLINE 892179 THREADED PLUG GAUGE MF10X1,00 - TOLERANCE 6H
CUTLINE 892139 PRECISION GROUND PLUG GAUGE D.65 TOLERANCE H7
CUTLINE 892101 PRECISION GROUND PLUG GAUGE D.12 TOLERANCE H7