ROEBUCK 53-882-010 PIN GAUGE SET 1.30-4.98MM


Measurement and control - Stamp Unbranded

References
unbranded:53-882-010
rubix:2017388
brand logo
brand logo

Product details : ROEBUCK 53-882-010 PIN GAUGE SET 1.30-4.98MM


High precision pin gauge set are suitable for a range of uses including checking hole size, slot widths, distance between holes, go and no go size, setting micrometers and other gauges

Specifications:-
Fully hardened: HRC 60-62
Pin length: 2”
Surface finish: 10 micro inches or better
Roundness: within 0.0001”
All sets contain a certificate of accuracy

Technical specifications


Attributes
No attributes to display for this product
£ 241.20 excl. VAT
/ Each
£ 289.44 incl. VAT
  • Usually arrives within 14 working days