CUTLINE 892289 THREADED RING MF14X1.50 METRIC - TOLERANCE 6G GO
Screw Ring Gauges
See technical informationSee documentsReferences
Superseded Ref:864854
GISS Cutline:892289
Rubix:245A6536
EAN:3660338448713

Documents
Product details : CUTLINE 892289 THREADED RING MF14X1.50 METRIC - TOLERANCE 6G GO
Norms: DIN 13
THREADED RING MF14X1,50 METRIC - TOLERANCE 6G GO
Strengths
Metric Fine Threads
Go thread ring
No-Go thread ring
Applications
Thread Ring Gauge
hardened steel, ground and lapped
With „Go“ and „No-Go“ thread rings
Dimensions for thread
Technical specifications
Attributes
| Nominal diameter (metric) | 14 mm |
|---|---|
| Tolerance | 6g |
| Threaded | yes |
| Nominal diameter | mf14x1,50 |
Show UNSPSC/ECL@SS
£ 26.80 excl. VAT
/ Each
£ 32.16 incl. VAT
- Usually arrives within 14 working days
