Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Mason's hammer
GEDORE 6457960 (SERIES 261) PLANISHING HAMMER
GEDORE 6457960 (SERIES 261) PLANISHING HAMMER
Smoothing Hammer
References
gedore:
261
rubix:
262A8697
manufacturer :
6457960
ean:
4010886645796
Technical specifications
Handle
Ash
Product details
Technical specifications
Product details : GEDORE 6457960 (SERIES 261) PLANISHING HAMMER
Planishing hammer With ergonomic ash handle (E-261 E) Made from hardened and tempered steel to EN 10083 Enamelled blue, with ground faces
Technical specifications
Attributes
Handle
Ash
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.75
excl. VAT
/
Each
£
74.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 6460750 SMOOTHING HAMMER 273K
RAGNI 5PCS BRICKIES TROWEL PACK, BRICK & POINTING TROWEL, LINE & PINS
STANLEY 1-55-526 WONDERBAR PRYBAR 21 INCH
BAHCO 3681-20 PRY BAR
GEDORE RED R19101003 PRY BAR 275MM
TAJIMA PZB400GP MAGNETIC PLUMB RITE 400G ELASTOMER WRAPPED CASE
GEDORE 6460750 SMOOTHING HAMMER 273K
GEDORE 141-300 - PRYBAR
GEDORE 3 PC PRY BAR SET S 141-3
MARSHALL TOWN MXS13DSS STAINLESS FINISH TROWEL
SPARTEX BENDING CLAW 10 TO 12 MM 845616
GEDORE 142-430 PRY-BAR
STANLEY FATMAX XL CHALKLINE
VITREX 102904 LARGE GROUTING SPONGE
SPARTEX OCTAGONAL, CROWBAR 1500X25 845536