Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Peg and bending claw
SPARTEX BENDING CLAW 10 TO 12 MM 845616
SPARTEX BENDING CLAW 10 TO 12 MM 845616
Bendable claw
References
spartex:
845616
rubix:
209A7885
ean:
3660338080180
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX BENDING CLAW 10 TO 12 MM 845616
Round bending claw. .
Reinforcement of the contact areas.
Technical specifications
Attributes
Weight
1
kg
Section's dimensions
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.80
excl. VAT
/
Each
£
52.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 800MM 845655
ROEBUCK 60CBCP CROWBAR 60 X 1.1/8 INCH
STANLEY STHT0-05776 STAINLESS STEEL TAPING KNIFE 12 INCH /305MM
DRAPER 63738 COLD CHISEL 19X200MM
RAGNI R160SG 6 POINTING TROWEL LONDON
FACOM CROWBAR 269
SPARTEX 845235 OVAL TROWEL LENGTH 160MM
PRODEC RFK2 2IN FLEXIBLE FILLING KNIFE WITH ROSEWOOD HANDLE
SPARTEX 845239 SQUARE TROWEL LENGTH 200MM
GEDORE WRECKING BAR 120-600
VITREX 102904 LARGE GROUTING SPONGE
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 600MM 845654
PRODEC PMSG002 CELLULOSE SPONGE - LARGE SIZE
"RAGNI STAINLESS STEEL 18"" X 4-3/4"" PLASTERERS TROWEL PART WORN"
SPARTEX 845238 SQUARE TROWEL LENGTH 180MM