Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Sponge
VITREX 102904 LARGE GROUTING SPONGE
VITREX 102904 LARGE GROUTING SPONGE
Grouting Sponge
References
vitrex:
102904
rubix:
2003071
Product details
Technical specifications
Product details : VITREX 102904 LARGE GROUTING SPONGE
Strengths
•Highly absorbent premium quality grouting sponge
•Rounded edges to prevent accidental removal of fresh grout
•Rip resistant
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.38
excl. VAT
/
Each
£
2.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TUFFGUY SPONGE SCOURER
VITREX PTS001 EXTRA LARGE SUPER SPONGE
SCOTCH-BRITE CELLULOSIC SPONGE LAMINATE 740 GREEN/BEIGE 131 MM X 88 MM
PRODEC PMSG001 CELLULOSE SPONGE - STANDARD SIZE
VITREX 102913 DUAL PURPOSE GROUTING SPONGE
PRODEC PMSG002 CELLULOSE SPONGE - LARGE SIZE
SPARTEX 854252 CEMENT WORKER S SPONGE
SPARTEX 854248 SPONGE NATURAL HEAVY DUTY
SPARTEX 854250 SPONGE SYNTHETIC HYDROPHILIC
RAGNI R165BTSG BUCKET TROWEL CARBON STEEL 6 1/2
VITREX 102252 TILE SPACERS 2.5MM PACK OF 500
RAGNI R1212 PLASTERERS PLASTIC HAWK BOARD
STANLEY 0-47-681 FAT MAX CHALK LINE SET
ROEBUCK CHISEL LENGTH 400MM 845647
BAHCO 3684-30 PRY BAR 762MM