Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Mason's hammer
GEDORE 6460750 SMOOTHING HAMMER 273K
GEDORE 6460750 SMOOTHING HAMMER 273K
Embossing Hammer
References
gedore:
273 K
rubix:
238A9315
manufacturer :
6460750
ean:
4010886646076
Technical specifications
Handle
Ash
Product details
Technical specifications
Product details : GEDORE 6460750 SMOOTHING HAMMER 273K
Smoothing hammer 40x35 mm With ergonomic ash handle (E-251 E) Made from hardened and tempered steel to EN 10083 Enamelled blue, with ground faces The K models have one milled cross-hatched face and one smooth square face
Technical specifications
Attributes
Handle
Ash
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.65
excl. VAT
/
Each
£
114.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 6457960 (SERIES 261) PLANISHING HAMMER
CONTRACTOR 2010-17 POINTING TROWEL 6 INCH
SPARTEX 845243 ROUND TROWEL LENGTH 200MM
STANLEY P/WINDER 30M CHALK LINE KIT 0-47-465
"RAGNI STAINLESS STEEL 11"" X 4-3/4"" PLASTERERS TROWEL - HI-LIFT HANDLE"
RAGNI R6110S STAINLESS STEEL PIPE TROWEL
PRODEC PMSG002 CELLULOSE SPONGE - LARGE SIZE
GEDORE 109-300 BRICKLAYERS CHISEL
ROEBUCK 48CBCP CROWBAR 48 X 1.1/8 INCH
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 800MM 845655
SPARTEX OCTAGONAL, CROWBAR 1500X25 845536
BAHCO 3684-18 PRY BAR 457MM
GEDORE 38 20 TYRE LEVER 500 MM
ROEBUCK OCTAGONAL PROFILE STONE CHISEL HAND GUARD 300MM
GEDORE PRY BAR 139-400