KLINGSPOR 322809 SMT314 FLAP DISC 115 X 22.23 MM GRIT 40 CONVEX PK10
SMT 314 Extra Abrasive mop disc
See technical informationReferences
Klingspor:322809
Rubix:416A3288
EAN:4014855220472

Product details : KLINGSPOR 322809 SMT314 FLAP DISC 115 X 22.23 MM GRIT 40 CONVEX PK10
SMT 314 abrasive mop disc, 115 x 22.23 mm grit 40 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium oxide |
| Application | metals |
| Shape | convex 12° |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 27.33 excl. VAT
/ Each
£ 32.80 incl. VAT
- Usually arrives within 14 working days